Motion
14550
Keystock - Oversized, 1-3/16 in Thickness, 1-3/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557658
MFR #14550
Your Price$71.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 1-3/16 in Thickness, 1-3/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557658
MFR #14550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.27/each(List $106.90)

Overview

Mfr description
1-3/16 SQ KEYSTOCK 14550

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Zinc Plated
  • Thickness
    1-3/16 in
  • Length
    12 in
  • Width
    1-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text