Overview
Mfr description
18056 33/64 .5156 DIA DRILL ROD W
Specifications
- Diameter33/64 in
- FinishPolished
- GradeW1
- Industry Standards MetASTM A-686, SAE J-437
- Length3 ft
- MaterialSteel
- Meets Industry Standards ByASTM, SAE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data