Precision Brand 21207
Precision Brand
21207
Music Wire, Material: Steel, Wire Diameter: 0.007", Feet Per Pound: 7644ft, Weight: 1/4lb
MI ITEM #01558268
MFR #21207
List Price
$108.63
/each
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
Music Wire, Material: Steel, Wire Diameter: 0.007", Feet Per Pound: 7644ft, Weight: 1/4lb
MI ITEM #01558268
MFR #21207
Precision Brand 21207
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.007", Feet Per Pound: 7644ft, Weight: 1/4lb
MI ITEM #01558268
MFR #21207

Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
21207 007X1/4 LB MUSIC WIRE

Specifications

Feet Per Pound
7644 ft, 7644 ft
Material
Steel, Steel
Specifications
ASTM A228, ASTM A228
Tensile Strength
407 to 449 psi
Wire Diameter
0.007 in, 0.007 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data