1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
22152/22LX4
22152/22LX4
MI ITEM #
01558339
MFR #
22152/22LX4
List Price
$64.36
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 22152/22LX4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
22152/22LX4
22152/22LX4
MI ITEM #
01558339
MFR #
22152/22LX4
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$64.36
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22152 22LX4 004 X 6 X 60 STNLS SHIM
Specifications
Shim Stock Type
Roll
Material
Stainless Steel
Thickness
0.004 in, 0.102 mm
Length
60 in
Width
6 in
Weight
0.55 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data