Motion
54430
MI ITEM #01560484
MFR #54430
List Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560484
MFR #54430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.54/each for your price

Overview

Mfr description
54430 11/16X12 PLAIN KYSTK SQ

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Plain
  • Thickness
    11/16 in
  • Length
    1 ft
  • Width
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text