DuPont Molykote G-4500
DuPont
Molykote G-4500
4116796 Multi-Purpose Synthetic Grease - General Purpose, Aluminum Complex, Synthetic Oil Composition, 2 NLGI Grade, 14.1 oz, Cartridge, White Color
MI ITEM #01599480
MFR #Molykote G-4500
List Price
$53.09
/cartridge
List Price
$53.09
/cartridge
DuPont
Molykote G-4500
4116796 Multi-Purpose Synthetic Grease - General Purpose, Aluminum Complex, Synthetic Oil Composition, 2 NLGI Grade, 14.1 oz, Cartridge, White Color
MI ITEM #01599480
MFR #Molykote G-4500
DuPont Molykote G-4500
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DuPont
Molykote G-4500

4116796 Multi-Purpose Synthetic Grease - General Purpose, Aluminum Complex, Synthetic Oil Composition, 2 NLGI Grade, 14.1 oz, Cartridge, White Color
MI ITEM #01599480
MFR #Molykote G-4500

Availability:
In stock
List Price
$53.09
/cartridge
List Price
$53.09
/cartridge
Shipping
Shipping

Overview

Mfr Description
G-4500 GRSE,CRT,400G
  • Wide service temperature range
  • Compatible with many plastics and elastomers
  • Meets FDA Regulation 21 CFR 178.3570 and USDA H1 classifications for incidental food contact
  • Fully synthetic-base oil
  • Color: White
  • Applications: Can be used in rolling element and plain bearings, pivot pins, cams, guides, ways, drive screws, gears, splines and other machine elements

Specifications

Application
Multipurpose
Certification
NSF H1
Color
White
Composition
Synthetic Oil, Synthetic Oil, Aluminum Complex, Aluminum Complex
Container Size
14.1 oz, 14.1 oz
Dropping Point
+518 °F
Food Grade
Food Grade, Food Grade
Manufacturer Catalog Number
4116796
NLGI Grade
2, 2
Product Line
Molykote®
Regulations
FDA Regulation 21 C.F.R. 178.3570
Temperature Range
-40 to +302 °F
Type
General Purpose, General Purpose
Weight
1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data