Motion
GEZ 200 ES

SKF
GEZ 200 ES

Radial Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, Open
MI ITEM #01608356
MFR #GEZ 200 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 200 ES

Radial Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, Open
MI ITEM #01608356
MFR #GEZ 200 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GEZ-200-ES-L

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    1.5000 in
  • Overall Width
    1.7500 in
  • Radial Static Load Capacity
    150622 lbf
  • Radial Dynamic Load Capacity
    50357 lbf
  • Operating Temperature Range
    -50 to +200 °C °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571664354
  • Weight
    2.05 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text