Apex 320-MX
Apex
320-MX
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Slotted
MI ITEM #01611840
MFR #320-MX
Quote Required
This product requires a Quote Request
Apex
320-MX
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Slotted
MI ITEM #01611840
MFR #320-MX
Apex 320-MX
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
320-MX

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Slotted
MI ITEM #01611840
MFR #320-MX

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
320-MX BIT 1/4 HEX DRV POWER # .04 S

Specifications

Bit Tip Size
0.241 x 0.038 in, 0.241 x 0.038 in
Bit Tip Style
Slotted, Slotted
Double-Ended
Single-Ended, Single-Ended
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number of Bits Included
1, 1
Overall Length
3-3/4 in
Screw Size
6F-8R
Shank Diameter
1/4 in, 1/4 in
Shank Type
Hex
Tamper-Resistant
Not Tamper-Resistant, Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS