Apex 440-2-PZDX
Apex
440-2-PZDX
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Pozidriv
MI ITEM #01612370
MFR #440-2-PZDX
Quote Required
This product requires a Quote Request
Apex
440-2-PZDX
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Pozidriv
MI ITEM #01612370
MFR #440-2-PZDX
Apex 440-2-PZDX
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
440-2-PZDX

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Pozidriv
MI ITEM #01612370
MFR #440-2-PZDX

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
440-2-PZDX INSERT BIT #2 POZIDRIVE

Specifications

Bit Tip Size
#2, #2
Bit Tip Style
Pozidriv, Pozidriv
Double-Ended
Single-Ended, Single-Ended
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number of Bits Included
1, 1
Overall Length
1 in
Shank Diameter
1/4 in, 1/4 in
Shank Type
Hex
Tamper-Resistant
Not Tamper-Resistant, Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS