Apex 446-23T
Apex
446-23T
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01612515
MFR #446-23T
Quote Required
This product requires a Quote Request
Apex
446-23T
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01612515
MFR #446-23T
Apex 446-23T
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
446-23T

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01612515
MFR #446-23T

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
446-23T BIT 1/4 HEX DRV INSERT # 2. P

Specifications

Bit Tip Size
#2, #2
Bit Tip Style
Phillips, Phillips
Double-Ended
Single-Ended, Single-Ended
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number of Bits Included
1, 1
Overall Length
3 in
Shank Diameter
1/4 in, 1/4 in
Shank Type
Hex
Tamper-Resistant
Not Tamper-Resistant, Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS