Apex 492-C-27X
Apex
492-C-27X
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01612714
MFR #492-C-27X
List Price
$13.08
/each
List Price
$13.08
/each
Apex
492-C-27X
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01612714
MFR #492-C-27X
Apex 492-C-27X
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
492-C-27X

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01612714
MFR #492-C-27X

Availability:
In stock
List Price
$13.08
/each
List Price
$13.08
/each
Shipping
Shipping

Overview

Mfr Description
492-C-27X BIT 1/4 HEX DRV POWER

Specifications

Bit Tip Size
#2, #2
Bit Tip Style
Phillips, Phillips
Double-Ended
Single-Ended, Single-Ended
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number of Bits Included
1, 1
Overall Length
6 in
Shank Diameter
1/4 in, 1/4 in
Shank Type
Hex
Tamper-Resistant
Not Tamper-Resistant, Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS