Apex 49-A-TX-20-H
Apex
49-A-TX-20-H
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Torx
MI ITEM #01612800
MFR #49-A-TX-20-H
Quote Required
This product requires a Quote Request
Apex
49-A-TX-20-H
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Torx
MI ITEM #01612800
MFR #49-A-TX-20-H
Apex 49-A-TX-20-H
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
49-A-TX-20-H

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Torx
MI ITEM #01612800
MFR #49-A-TX-20-H

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
49-A-TX-20-H BIT 1/4 HEX DRV POWER

Specifications

Bit Tip Size
T20H, T20H
Bit Tip Style
Torx, Torx
Individual Bit Or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number Of Bits Included
1, 1
Overall Length
2-3/4 in
Shank Diameter
1/4 in, 1/4 in
Shank Type
Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS