Apex 50-TX-20
Apex
50-TX-20
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Specialty
MI ITEM #01612903
MFR #50-TX-20
List Price
$24.96
/each
List Price
$24.96
/each
Apex
50-TX-20
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Specialty
MI ITEM #01612903
MFR #50-TX-20
Apex 50-TX-20
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
50-TX-20

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Specialty
MI ITEM #01612903
MFR #50-TX-20

Availability:
In stock
List Price
$24.96
/each
List Price
$24.96
/each
Shipping
Shipping

Overview

Mfr Description
50-TX-20 BIT 10-32 THREAD POWER # 20.

Specifications

Bit Tip Size
T20, T20
Bit Tip Style
Specialty, Specialty
Double-Ended
Single-Ended, Single-Ended
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number of Bits Included
1, 1
Overall Length
1-1/2 in
Shank Diameter
#10, #10
Shank Type
Threaded
Specialty Bit Type
Torx Plus
Tamper-Resistant
Not Tamper-Resistant, Not Tamper-Resistant
Thread Size
#10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS