Apex 591X
Apex
591X
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01613295
MFR #591X
List Price
$18.66
/each
List Price
$18.66
/each
Apex
591X
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01613295
MFR #591X
Apex 591X
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
591X

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01613295
MFR #591X

Availability:
In stock
List Price
$18.66
/each
List Price
$18.66
/each
Shipping
Shipping

Overview

Mfr Description
591X BIT 0.0 8-32 THREAD POWER # 1.

Specifications

Bit Tip Size
#1, #1
Bit Tip Style
Phillips, Phillips
Double-Ended
Single-Ended, Single-Ended
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number of Bits Included
1, 1
Overall Length
1-3/16 in
Shank Diameter
#8, #8
Shank Type
Threaded
Tamper-Resistant
Not Tamper-Resistant, Not Tamper-Resistant
Thread Size
#8-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS