Apex 858
Apex
858
Holder - For Use With: Hex Inserts, 1-3/4 (Overall Length) in, 1/2 (Female Square) in, 1/4 (Hex Insert) in, Alloy Steel
MI ITEM #01614148
MFR #858
List Price
$22.05
/each
List Price
$22.05
/each
Holder - For Use With: Hex Inserts, 1-3/4 (Overall Length) in, 1/2 (Female Square) in, 1/4 (Hex Insert) in, Alloy Steel
MI ITEM #01614148
MFR #858
Apex 858
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Holder - For Use With: Hex Inserts, 1-3/4 (Overall Length) in, 1/2 (Female Square) in, 1/4 (Hex Insert) in, Alloy Steel
MI ITEM #01614148
MFR #858

Availability:
In stock
List Price
$22.05
/each
List Price
$22.05
/each
Shipping
Shipping

Overview

Mfr Description
858 BIT-HOLDER 1/2 FMALE SQ DRV SE

Specifications

Accessory Type
Holder, Holder
For Use With
Hex Inserts, Hex Inserts
Material
Alloy Steel
Size
1/4 (Hex Insert) in, 1-3/4 (Overall Length) in, 1/2 (Female Square) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS