Apex AM-3MM-3
Apex
AM-3MM-3
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Hex
MI ITEM #01614405
MFR #AM-3MM-3
Quote Required
This product requires a Quote Request
Apex
AM-3MM-3
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Hex
MI ITEM #01614405
MFR #AM-3MM-3
Apex AM-3MM-3
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
AM-3MM-3

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Hex
MI ITEM #01614405
MFR #AM-3MM-3

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AM-3MM-3 BIT 1/4 HEX DRV POWER

Specifications

Bit Tip Size
3 mm, 3 mm
Bit Tip Style
Hex, Hex
Double-Ended
Single-Ended, Single-Ended
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number of Bits Included
1, 1
Overall Length
3 in
Shank Diameter
1/4 in, 1/4 in
Shank Type
Hex
Tamper-Resistant
Not Tamper-Resistant, Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS