Apex AN-08
Apex
AN-08
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Hex
MI ITEM #01614434
MFR #AN-08
List Price
$28.32
/each
List Price
$28.32
/each
Apex
AN-08
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Hex
MI ITEM #01614434
MFR #AN-08
Apex AN-08
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
AN-08

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Hex
MI ITEM #01614434
MFR #AN-08

Availability:
In stock
List Price
$28.32
/each
List Price
$28.32
/each
Shipping
Shipping

Overview

Mfr Description
AN-08 BIT 7/16 HEX DRV POWER # 1/4

Specifications

Bit Tip Size
1/4 in, 1/4 in
Bit Tip Style
Hex, Hex
Double-Ended
Single-Ended, Single-Ended
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number of Bits Included
1, 1
Overall Length
3-1/2 in
Shank Diameter
7/16 in, 7/16 in
Shank Type
Hex
Tamper-Resistant
Not Tamper-Resistant, Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS