1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Apex
AN-6MM
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Hex
MI ITEM #
01614461
MFR #
AN-6MM
List Price
$31.59
/each
Qty
List Price
$31.59
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Power Screwdriver Bits and Sets
Apex AN-6MM
Apex
AN-6MM
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Hex
MI ITEM #
01614461
MFR #
AN-6MM
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apex
AN-6MM
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Hex
MI ITEM #
01614461
MFR #
AN-6MM
Availability:
In stock
List Price
$31.59
/each
Sign in
for your price
Qty
List Price
$31.59
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
AN-6MM BIT 7/16 HEX DRV POWER # 6MM
Specifications
Bit Tip Size
6 mm, 6 mm
Bit Tip Style
Hex, Hex
Double-Ended
Single-Ended, Single-Ended
Individual Bit or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number of Bits Included
1, 1
Overall Length
3-1/2 in
Shank Diameter
7/16 in, 7/16 in
Shank Type
Hex
Tamper-Resistant
Not Tamper-Resistant, Not Tamper-Resistant
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Apex Line Card
Apex Line Card