Apex EX-374-B
Apex
EX-374-B
Square Drive Extension - 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Square Drive Extension
MI ITEM #01614780
MFR #EX-374-B
List Price
$44.10
/each
List Price
$44.10
/each
Apex
EX-374-B
Square Drive Extension - 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Square Drive Extension
MI ITEM #01614780
MFR #EX-374-B
Apex EX-374-B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
EX-374-B

Square Drive Extension - 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Square Drive Extension
MI ITEM #01614780
MFR #EX-374-B

Availability:
In stock
List Price
$44.10
/each
List Price
$44.10
/each
Shipping
Shipping

Overview

Mfr Description
EX-374-B EXT 3/8 FMALE SQ DRV

Specifications

Accessory Type
Square Drive Extension, Square Drive Extension
Additional Details
Ball Lock
Drive Size
3/8 in, 3/8 in
Length/Diameter
1-3/8 in
Material
Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS