Apex HTS-4
Apex
HTS-4
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Specialty
MI ITEM #01615497
MFR #HTS-4
List Price
$57.99
/each
List Price
$57.99
/each
Apex
HTS-4
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Specialty
MI ITEM #01615497
MFR #HTS-4
Apex HTS-4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
HTS-4

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Specialty
MI ITEM #01615497
MFR #HTS-4

Availability:
In stock
List Price
$57.99
/each
List Price
$57.99
/each
Shipping
Shipping

Overview

Mfr Description
HTS-4 BIT 1/4 SQ DRV SERVICE DRV #

Specifications

Bit Tip Size
#4, #4
Bit Tip Style
Specialty, Specialty
Individual Bit Or Bit Set
Individual Bit, Individual Bit
Material
Alloy Steel
Number Of Bits Included
1, 1
Overall Length
1 in
Shank Diameter
1/4 in, 1/4 in
Shank Type
Insert
Specialty Bit Type
Hi-Torque

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS