Apex M6N-0812-4
Apex
M6N-0812-4
Impact Socket - 3/8 in Socket, 1/4 in Drive, 6 PT, 4 in OAL, Imperial
MI ITEM #01616090
MFR #M6N-0812-4
List Price
$91.20
/each
List Price
$91.20
/each
Apex
M6N-0812-4
Impact Socket - 3/8 in Socket, 1/4 in Drive, 6 PT, 4 in OAL, Imperial
MI ITEM #01616090
MFR #M6N-0812-4
Apex M6N-0812-4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
M6N-0812-4

Impact Socket - 3/8 in Socket, 1/4 in Drive, 6 PT, 4 in OAL, Imperial
MI ITEM #01616090
MFR #M6N-0812-4

Availability:
In stock
List Price
$91.20
/each
List Price
$91.20
/each
Shipping
Shipping

Overview

Mfr Description
M6N-0812-4 NUT SETTER 1/4 M HEX

Specifications

Drive Size
1/4 in, 1/4 in
Material
Alloy Steel, Alloy Steel
Overall Length
4 in
Shaft Style
Standard Straight
Socket Points
6 PT, 6 PT
Socket Size
3/8 in, 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS