Apex MDB-14
Apex
MDB-14
Impact Socket - 7/16 in Socket, 1/4 in Drive, 6 PT, 2-9/16 in OAL, Imperial
MI ITEM #01616196
MFR #MDB-14
Quote Required
This product requires a Quote Request
Apex
MDB-14
Impact Socket - 7/16 in Socket, 1/4 in Drive, 6 PT, 2-9/16 in OAL, Imperial
MI ITEM #01616196
MFR #MDB-14
Apex MDB-14
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
MDB-14

Impact Socket - 7/16 in Socket, 1/4 in Drive, 6 PT, 2-9/16 in OAL, Imperial
MI ITEM #01616196
MFR #MDB-14

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MDB-14 NUT SETTER

Specifications

Drive Size
1/4 in, 1/4 in
Material
Alloy Steel, Alloy Steel
Overall Length
2-9/16 in
Shaft Style
Standard Straight
Socket Points
6 PT, 6 PT
Socket Size
7/16 in, 7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS