Apex SA-124
Apex
SA-124
Solid Socket Wrench, Flex End Shaft, Overall Length: 2-5/64", Imperial, Single End, Socket Points: 6 PT
MI ITEM #01616308
MFR #SA-124
Quote Required
This product requires a Quote Request
Apex
SA-124
Solid Socket Wrench, Flex End Shaft, Overall Length: 2-5/64", Imperial, Single End, Socket Points: 6 PT
MI ITEM #01616308
MFR #SA-124
Apex SA-124
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
SA-124

Solid Socket Wrench, Flex End Shaft, Overall Length: 2-5/64", Imperial, Single End, Socket Points: 6 PT
MI ITEM #01616308
MFR #SA-124

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SA-124 UNV WRNCH STANDARD 3/8 FMALE S

Specifications

Material
Alloy Steel
Number of Ends
Single End, Single End
Overall Length
2-5/64 in, 2-5/64 in
Shaft Style
Flex End, Flex End
Socket Depth
9/16 in
Socket Points
6 PT, 6 PT
Socket Size
1/2 in, 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS