Apex SA-125
Apex
SA-125
Solid Socket Wrench, Flex End Shaft, Overall Length: 2-1/8", Imperial, Single End, Socket Points: 12 PT
MI ITEM #01616310
MFR #SA-125
Quote Required
This product requires a Quote Request
Apex
SA-125
Solid Socket Wrench, Flex End Shaft, Overall Length: 2-1/8", Imperial, Single End, Socket Points: 12 PT
MI ITEM #01616310
MFR #SA-125
Apex SA-125
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
SA-125

Solid Socket Wrench, Flex End Shaft, Overall Length: 2-1/8", Imperial, Single End, Socket Points: 12 PT
MI ITEM #01616310
MFR #SA-125

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SA-125 UNV WRNCH STANDARD 3/8 FMALE S

Specifications

Material
Alloy Steel
Number of Ends
Single End, Single End
Overall Length
2-1/8 in, 2-1/8 in
Shaft Style
Flex End, Flex End
Socket Depth
9/16 in
Socket Points
12 PT, 12 PT
Socket Size
9/16 in, 9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS