Apex SZ-12
Apex
SZ-12
Non-Impact Socket - Imperial, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM #01616657
MFR #SZ-12
List Price
$43.80
/each
List Price
$43.80
/each
Apex
SZ-12
Non-Impact Socket - Imperial, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM #01616657
MFR #SZ-12
Apex SZ-12
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
SZ-12

Non-Impact Socket - Imperial, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM #01616657
MFR #SZ-12

Availability:
In stock
List Price
$43.80
/each
List Price
$43.80
/each
Shipping
Shipping

Overview

Mfr Description
SZ-12 BIT 3/8 SQ DRV SERVICE DRV #

Specifications

Drive Size
3/8 in, 3/8 in
Material
Steel
Overall Length
2-1/4 in
Shaft Style
Bit, Bit
Socket Points
Hex Bit, Hex Bit
Socket Size
3/16 in, 3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS