Apex SZ-17-A
Apex
SZ-17-A
Insert - 1/2 in, 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Insert
MI ITEM #01616683
MFR #SZ-17-A
List Price
$38.97
/each
List Price
$38.97
/each
Apex
SZ-17-A
Insert - 1/2 in, 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Insert
MI ITEM #01616683
MFR #SZ-17-A
Apex SZ-17-A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apex
SZ-17-A

Insert - 1/2 in, 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Insert
MI ITEM #01616683
MFR #SZ-17-A

Availability:
In stock
List Price
$38.97
/each
List Price
$38.97
/each
Shipping
Shipping

Overview

Mfr Description
SZ-17-A BIT 7/16 HEX DRV INSERT # 1/2

Specifications

Accessory Type
Insert, Insert
Drive Size
3/8 in, 3/8 in, 1/2 in, 1/2 in
Length/Diameter
1-3/8 in
Material
Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS