1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Loctite
39398
Hysol Potting Compound - Polyurethane, Pail, 1 gal
MI ITEM #
01618581
MFR #
39398
List Price
$591.99
/case (ca)
Qty
List Price
$591.99
/case (ca)
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants & Tape
Adhesives
Potting Compounds
Loctite 39398
Loctite
39398
Hysol Potting Compound - Polyurethane, Pail, 1 gal
MI ITEM #
01618581
MFR #
39398
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Loctite
39398
Hysol Potting Compound - Polyurethane, Pail, 1 gal
MI ITEM #
01618581
MFR #
39398
Availability:
Factory Order
List Price
$591.99
/case (ca)
Sign in
for your price
Qty
List Price
$591.99
/case (ca)
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
232866 39398 3184 URETHANE HARDENER 1GA
Specifications
Chemical Base
Polyurethane
Package Type
Pail
Package Size
1 gal
Product Form
Liquid
Hardness
80 Shore A
Cure Time
24 h
Color
White
Operating Temperature Range
-65 to +300 °F
Weight
12.66 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
LOCTITE PC 9020 Nordbak Backing Compound
LOCTITE PC 9020 Nordbak Backing Compound
LOCTITE Eliminating Fastener Loosening
LOCTITE Eliminating Fastener Loosening
Loctite Wear-Resistant Coatings
Loctite Wear-Resistant Coatings
Mixer bolts backing out and falling into the assembly
A North American manufacturer was having problems with mixer bolts backing out and then falling into the assembly.
MORE RESOURCES
LOCTITE adhesives, sealants, reduce costs and enhance performance
One of the steps when working with you is to conduct a detailed survey of your manufacturing process to help identify potential cost savings and process improvements. This line survey involves a tour of production lines, as well as sub-assembly areas, to document existing and potential cost reduction opportunities.
Loctite Case Study: Wastewater Treatment Plant Saved $137k
Loctite Case Study: Wastewater Treatment Plant Saved $137k
See all resources