1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
KYOCERA SGS Precision Tools
73025
FGR-Series Diamond-Pattern Router Bit, End Shape: Burr, Cutter Diameter: 1/2", Length of Cut: 1"
MI ITEM #
01626534
MFR #
73025
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hand & Power Tools
Power Tools
Power Routers & Accessories
Router Bits
Diamond-Pattern Router Bits
KYOCERA SGS Precision Tools 73025
KYOCERA SGS Precision Tools
73025
FGR-Series Diamond-Pattern Router Bit, End Shape: Burr, Cutter Diameter: 1/2", Length of Cut: 1"
MI ITEM #
01626534
MFR #
73025
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS Precision Tools
73025
FGR-Series Diamond-Pattern Router Bit, End Shape: Burr, Cutter Diameter: 1/2", Length of Cut: 1"
MI ITEM #
01626534
MFR #
73025
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
73025 FGR9B
Specifications
End Shape
Burr
Cutter Diameter
0.5000 in - 1/2 in
Length of Cut
1.0000 in - 1 in
Shank Diameter
1/2 in
Overall Length
3.0000 in - 3 in
Material
Carbide
Finish/Coating
Uncoated
Series
FGR
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more