1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
KYOCERA SGS Precision Tools
73052
FGR-Series Diamond-Pattern Router Bit, End Shape: Drill Point, Cutter Diameter: 1/4", Length of Cut: 1"
MI ITEM #
01626553
MFR #
73052
List Price
$69.68
/each
Qty
List Price
$69.68
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hand & Power Tools
Power Tools
Power Routers & Accessories
Router Bits
Diamond-Pattern Router Bits
KYOCERA SGS Precision Tools 73052
KYOCERA SGS Precision Tools
73052
FGR-Series Diamond-Pattern Router Bit, End Shape: Drill Point, Cutter Diameter: 1/4", Length of Cut: 1"
MI ITEM #
01626553
MFR #
73052
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS Precision Tools
73052
FGR-Series Diamond-Pattern Router Bit, End Shape: Drill Point, Cutter Diameter: 1/4", Length of Cut: 1"
MI ITEM #
01626553
MFR #
73052
Availability:
In stock
List Price
$69.68
/each
Sign in
for your price
Qty
List Price
$69.68
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
73052 FGR6-1D
Specifications
End Shape
Drill Point
Cutter Diameter
0.2500 in - 1/4 in
Length of Cut
1.0000 in - 1 in
Shank Diameter
1/4 in
Overall Length
3.0000 in - 3 in
Material
Carbide
Finish/Coating
Uncoated
Series
FGR
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more