Motion
2403-04-04-B
MJ-MJ Straight
MI ITEM #01626735
MFR #2403-04-04-B
List Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-MJ Straight
MI ITEM #01626735
MFR #2403-04-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.63/each for your price

Overview

Mfr description
2403-04-04-B

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 JIC 37°
  • Material
    Brass
  • Weight
    0.05 lbs
  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text