Motion
6M1:1-1-R-O

MORSE
6M1:1-1-R-O

Spiral Bevel Speed Reducer - Spiral Gear Type, 6M Reducer Size, 1:1 Ratio, Right Output Direction, 1.0000 in, Solid Shaft Input, 1.0000 in, Solid Shaft Output
MI ITEM #01630085
MFR #6M1:1-1-R-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
6M1:1-1-R-O

Spiral Bevel Speed Reducer - Spiral Gear Type, 6M Reducer Size, 1:1 Ratio, Right Output Direction, 1.0000 in, Solid Shaft Input, 1.0000 in, Solid Shaft Output
MI ITEM #01630085
MFR #6M1:1-1-R-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6M1:1-1-R-O
  • Rugged cast iron housings, line bored for precise gear and bearing alignment
  • Commercially available tapered roller and ball bearings provide large overhung load capacity
  • Carburized alloy steel gears manufactured to AGMA standards for long life and quiet operation
  • Double lip contact oil seals ride on hardened plunge ground shafts for leak free operation

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    6M
  • Ratio
    1:1
  • Output Direction
    Right
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.0000 in
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    793 in-lbs @1750 rpm
  • Housing Material
    Cast Iron
  • Housing Height
    7.0000 in
  • Housing Length
    7.3750 in
  • Manufacturer Upc Number
    662288231738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text