Motion
MB1020/1030F2/3 MTR BRACKET 210 BOLTED

FALK
MB1020/1030F2/3 MTR BRACKET 210 BOLTED

0775951 Speed Reducer Motor Bracket - Reducer Size: 1020F/1030F, UltraMax® Series
MI ITEM #01634765
MFR #MB1020/1030F2/3 MTR BRACKET 210 BOLTED
List Price$1,683.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MB1020/1030F2/3 MTR BRACKET 210 BOLTED

0775951 Speed Reducer Motor Bracket - Reducer Size: 1020F/1030F, UltraMax® Series
MI ITEM #01634765
MFR #MB1020/1030F2/3 MTR BRACKET 210 BOLTED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,683.39/each for your price

Overview

Mfr description
MB1020/1030F2/3 MTR BRACKET 210 BOLTED

Specifications

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Reducer Size
    1020F/1030F
  • Series
    UltraMax®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934028953
  • UPC_NO
    782934028953
  • Weight
    78.61 lbs
  • Product Type
    Speed Reducer Mounting Brackets & Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text