Garlock 29516-7106
Garlock
29516-7106
Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal, Split Pillow Block, Solid, 2.938 inch Shaft, 3.940 inch Bore, 0.992 inch Width
MI ITEM #01635907
MFR #29516-7106
List Price
$739.14
/each
List Price
$739.14
/each
Garlock
29516-7106
Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal, Split Pillow Block, Solid, 2.938 inch Shaft, 3.940 inch Bore, 0.992 inch Width
MI ITEM #01635907
MFR #29516-7106
Garlock 29516-7106
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Garlock
29516-7106

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal, Split Pillow Block, Solid, 2.938 inch Shaft, 3.940 inch Bore, 0.992 inch Width
MI ITEM #01635907
MFR #29516-7106

Availability:
Factory Order
List Price
$739.14
/each
List Price
$739.14
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
29516-7106 ISO-GARD|GLASS PTFE|SPB
  • Easy by hand installation, no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduces shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Engineered labyrinth design exclude contamination while retaining bearing lubrication, to IP 55 ratings
  • Non-wearing components means seal properties are not degraded over time
  • Faster mean time to repair (MTTR) during rebuilds
  • Eliminates repairs for shaft grooving
  • Eliminates repairs for seal housings

Specifications

Axial Motion
+/-0.015 in, +/-0.015 in
Bore Diameter
3.9400 in
Lip Material
PTFE
Manufacturer Catalog Number
29516-7106
Manufacturer Upc Number
717744186357
Misalignment Tolerance
0.020 in, 0.020 in
Operating Temperature Range
-22 °F, -22 °F
Outside Diameter
3.9400 in
Overall Width
0.9920 in
Pressure Tolerance
Ambient, Ambient
Seal Material
Filled PTFE
Shaft Size
2.938 in
Synonym
Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
Typical Application
Split Pillow Blocks
Product Type
Bearing Isolators
Application
Split Pillow Blocks
Bearing Type
Bearing Isolators
Bore Diameter
3.9400 in, 3.9400 in
Configuration
Split Pillow Block, Solid
Outside Diameter
3.9400 in
Overall Width
0.9920 in, 0.9920 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data