Overview
Mfr description
10UCBN3A125A D ULTRAMITE 129.9:1
Specifications
- Reducer TypeHelical
- Ratio125:1
- Actual Ratio125.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T
- Case Size10
- Nominal Ratio125:1
- SeriesSeries 612
- Output Size35 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data