Overview
Mfr description
10UWXQ2A28.A G ULTRAMITE 28.70:1
Specifications
- Ratio28.70:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingStandard Output Flange w/Vertical Drywell
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeStandard Output Flange w/Vertical Drywell
- Output RPM61 rpm
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data