Motion
08UJAJ2A8.0AE

FALK
08UJAJ2A8.0AE

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 8.012:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 08 Reducer Size
MI ITEM #01648557
MFR #08UJAJ2A8.0AE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UJAJ2A8.0AE

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 8.012:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 08 Reducer Size
MI ITEM #01648557
MFR #08UJAJ2A8.0AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08UJAJ2A8.0A E ULTRAMITE 8.012:1

Specifications

  • Reduction
    Double
  • Ratio
    8.012:1
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Output Type
    Tapered Hollow
  • Mounting
    Basic
  • Manufacturer Reducer Size
    08
  • Housing Dimensions
    13.58 x 12.6 x 20.71 in
  • Series
    UJ
  • Housing Length
    13.58 in
  • UPC_NO
    782934142123
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    45.100 hp
  • Maximum Output RPM
    299.630 rpm
  • Maximum Output Torque
    9230 in-lbs
  • Standards Met
    AGMA, ISO
  • Weight
    505.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text