Motion
08UWBQ2AB32.A E ULTRAMITE

FALK
08UWBQ2AB32.A E ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 31.78:1 Ratio, C-Face Coupling Input, Solid Output, 2-3/8 in Output
MI ITEM #01676444
MFR #08UWBQ2AB32.A E ULTRAMITE
List Price$14,973.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UWBQ2AB32.A E ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 31.78:1 Ratio, C-Face Coupling Input, Solid Output, 2-3/8 in Output
MI ITEM #01676444
MFR #08UWBQ2AB32.A E ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,973.93/each for your price

Overview

Mfr description
08UWBQ2AB32.A E ULTRAMITE 31.78:1

Specifications

  • Max Input Horsepower
    23.900 hp @ 3500 rpm
  • Ratio
    31.78:1
  • NEMA / IEC Frame Size
    250TC
  • Lubrication
    Standard Synthetic Lube
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Mounting
    Basic Drive
  • Output Direction
    Left
  • Output Size
    2-3/8 in
  • Input Horsepower
    23.90 hp
  • Reduction
    Double
  • Manufacturer Reducer Size
    08
  • Maximum Output RPM
    55.070 @ 1750 rpm input
  • Maximum Output Torque
    27900 in-lbs @ 250 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6470 @ 80 RPM lbf
  • Standards Met
    AGMA, ISO
  • Compatible Base Kit
    1940568
  • Mounting Type
    Foot Mount
  • UPC_NO
    782934117305
  • Output RPM
    55 rpm
  • Output Torque
    15529
  • Series
    08UW
  • Service Factor
    1.04
  • Weight
    335.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text