Motion
7010367082 STANDARD ABRASIVES S/C UNITIZED WHEEL 890173, 632 12 IN X 1/2 I

3M
7010367082 STANDARD ABRASIVES S/C UNITIZED WHEEL 890173, 632 12 IN X 1/2 I

Standard Abrasives™ S/C Unitized Wheel 890173, 632 12 in x 1/2 in x 1-1/4 in, 5 per case
MI ITEM #01696237
MFR #7010367082 STANDARD ABRASIVES S/C UNITIZED WHEEL 890173, 632 12 IN X 1/2 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367082 STANDARD ABRASIVES S/C UNITIZED WHEEL 890173, 632 12 IN X 1/2 I

Standard Abrasives™ S/C Unitized Wheel 890173, 632 12 in x 1/2 in x 1-1/4 in, 5 per case
MI ITEM #01696237
MFR #7010367082 STANDARD ABRASIVES S/C UNITIZED WHEEL 890173, 632 12 IN X 1/2 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010367082 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115355158
  • UPC_NO
    00051115355158
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010367082 STANDARD ABRASIVES S/C UNITIZED WHEEL 890173, 632 12 IN X 1/2 I Non-Woven & Deburring Wheel with silicon carbide abrasive is a 632 series unitized wheel part number 890173 measuring 12 inches in diameter by 1/2 inch thick, designed for aggressive deburring and conditioning applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text