Motion
7010341429 3M GENERAL PURPOSE SANDING SHEETS 9019NA-CC, 3 2/3 IN X 9 IN, AS

3M
7010341429 3M GENERAL PURPOSE SANDING SHEETS 9019NA-CC, 3 2/3 IN X 9 IN, AS

3M™ General Purpose Sanding Sheets 9019NA-CC, 3 2/3 in x 9 in, Assorted grit, 6/pk, 20 pks/cs
MI ITEM #01696486
MFR #7010341429 3M GENERAL PURPOSE SANDING SHEETS 9019NA-CC, 3 2/3 IN X 9 IN, AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010341429 3M GENERAL PURPOSE SANDING SHEETS 9019NA-CC, 3 2/3 IN X 9 IN, AS

3M™ General Purpose Sanding Sheets 9019NA-CC, 3 2/3 in x 9 in, Assorted grit, 6/pk, 20 pks/cs
MI ITEM #01696486
MFR #7010341429 3M GENERAL PURPOSE SANDING SHEETS 9019NA-CC, 3 2/3 IN X 9 IN, AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010341429 3M GENERAL PURPOSE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Grits
  • Aluminum oxide mineral
  • Sands paint, wood, or metal
  • Follow the grain of the wood when sanding

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Grade
    Very Fine
  • Backing Material
    Film
  • Manufacturer Stock Number
    61500133626
  • Manufacturer Upc Number
    00051144090198
  • UPC_NO
    00051144090198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text