3M 19224
3M
19224
3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 6 in x 60 ft, Roll, 1/Case
MI ITEM #01696502
MFR #19224
List Price
$495.84
/roll
List Price
$495.84
/roll
3M
19224
3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 6 in x 60 ft, Roll, 1/Case
MI ITEM #01696502
MFR #19224
3M 19224
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19224

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 6 in x 60 ft, Roll, 1/Case
MI ITEM #01696502
MFR #19224

Availability:
In stock
List Price
$495.84
/roll
List Price
$495.84
/roll
Shipping
Shipping

Overview

Mfr Description
19224 SAFETYWALK SLIP-RESIST GEN PURP
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
  • Highly durable surface withstands the rigors of equipment traffic
  • Low-profile design helps reduce trip hazard
  • High performance pressure-sensitive adhesive for easy application
  • Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles
  • Custom shapes and sizes are also available
  • NFSI High Traction Certification

Specifications

Color
Black, Black
Indoor/Outdoor Use
Both
Length
60 ft., 60 ft.
Manufacturer Upc Number
50048011192241
Reflective or Glow-in-the-Dark
Neither
Solid, Stripes or Message
Solid Color, Solid Color
Surface Type
Grit, Grit
Traffic Type
General Traffic
Type
Roll, Roll
Width
6 in, 6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data