Motion
01059 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P320

3M
01059 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P320

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P320 Grit
MI ITEM #01696709
MFR #01059 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01059 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P320

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P320 Grit
MI ITEM #01696709
MFR #01059 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01059 HOOKIT GOLD FILM D/F DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut
  • Load-resistant coating prevents dust and debris from clogging the disc

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Backing Material
    Film
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    5
  • Manufacturer Stock Number
    60440257032
  • Manufacturer Upc Number
    00051131010598
  • UPC_NO
    00051131010598
  • Color
    Yellow
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hookit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text