Motion
7010360789

3M
7010360789

Coated Sanding & Finishing Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #01697635
MFR #7010360789
Your Price$240.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360789

Coated Sanding & Finishing Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #01697635
MFR #7010360789

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$240.62/each(List $276.71)

Overview

Mfr description
76906 CLOTH BELT 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
  • Suitable for wet and dry applications

Specifications

  • Application
    Deburring, Finishing, Grinding, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440209397
  • Manufacturer Upc Number
    00051144769063
  • UPC_NO
    00051144769063
  • Product Types
    Cloth Belt
  • Overall Length
    60 in
  • Overall Width
    37 in
  • Color
    Brown
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text