Motion
16456
Solid Core Round Belt - 2 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01748459
MFR #16456
Your Price$0.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 2 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01748459
MFR #16456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.93/ft(List $1.72)

Overview

Mfr description
4905302 GREEN 89 T 2MM

Specifications

  • Core Type
    Solid
  • Outside Diameter
  • Band Type
    Belting
  • Overall Length
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    18 mm
  • Color
    Green
  • Manufacturer Catalog Number
    4905302
  • Additional Details
    Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text