Motion
SIL 17 C

SKF
SIL 17 C

Female Threaded Left Hand Rod End - Bore Diameter: 17 mm, Shank Thread Size: M16, Maintenance Free/Self-Lubricating
MI ITEM #01758804
MFR #SIL 17 C
List Price$279.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 17 C

Female Threaded Left Hand Rod End - Bore Diameter: 17 mm, Shank Thread Size: M16, Maintenance Free/Self-Lubricating
MI ITEM #01758804
MFR #SIL 17 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.11/each for your price

Overview

Mfr description
SIL 17 C ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    46.5 kN
  • Operating Temperature Range
    -50 to 150 °F
  • Head Diameter
    47 mm
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Series
    SIL
  • UPC_NO
    7316571034553
  • Weight
    0.60 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text