Motion
ARB350-00-A
ARB350-00-A INTERFACE REGULATOR VS7-
MI ITEM #01984160
MFR #ARB350-00-A
List Price$119.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARB350-00-A INTERFACE REGULATOR VS7-
MI ITEM #01984160
MFR #ARB350-00-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.20/each for your price

Overview

Mfr description
ARB350-00-A INTERFACE REGULATOR VS7-

Specifications

  • Proof Pressure
    217 psi
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Air
  • Maximum Operating Pressure
    145 psi
  • Adjuster Type
    Knob
  • Min Operating Temperature
    41 °F
  • Relief Function
    Relieving
  • Supply Type
    Internal Pilot
  • Weight
    1.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text