Motion
KQ2L23-99A
KQ2 ONE-TOUCH FITTING with 3.2 diameter Compatible Tube Outer Diameter
MI ITEM #01990989
MFR #KQ2L23-99A
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 3.2 diameter Compatible Tube Outer Diameter
MI ITEM #01990989
MFR #KQ2L23-99A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
KQ2L23-99A FITTING
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
  • Release collar allows easy removal of tubing without causing damage to the tube
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    Male Elbow
  • Compatible Tube Outer Diameter
    3.2 diameter
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    SG
  • Color
    White Body, Light Gray Release Button
  • Series
    KQ2
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text