Motion
NVV5FR2-01T-041-02T

SMC CORP OF AMERICA
NVV5FR2-01T-041-02T

NVV5FR2-01T-041-02T
MI ITEM #01994263
MFR #NVV5FR2-01T-041-02T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FR2-01T-041-02T

NVV5FR2-01T-041-02T
MI ITEM #01994263
MFR #NVV5FR2-01T-041-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVV5FR2-01T-041-02T MFLD, NVFR2 00 S

Specifications

  • For Use With Series
    NVFR2000
  • Base Type
    Bar Stock
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    Terminal Block
  • Fluid Comp
    Air
  • Cylinder Port Size
    1/4 in
  • Pressure Port Size
    1/4 in
  • Exhaust Port Size
    1/4 in
  • Port Location
    Side
  • Maximum Operating Pressure
    +130 psi
  • Mounting Type
    Direct
  • Operating Temperature Range
    +32 to +120 °F
  • Manifold Port(s)
    1/4 NPTF
  • Overall Length
    168 mm
  • Overall Height
    89.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text