Motion
SS5Y7-42-07-02T

SMC CORP OF AMERICA
SS5Y7-42-07-02T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #01998530
MFR #SS5Y7-42-07-02T
List Price$87.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-42-07-02T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #01998530
MFR #SS5Y7-42-07-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.91/each for your price

Overview

Mfr description
SS5Y7-42-07-02T MFLD ASSY, 7-STA
  • Bar stock type manifold for SY7000
  • Valves wire individually
  • Common P, EA and EB ports
  • Maximum 20 stations available as standard
  • 9 port sizes available

Specifications

  • Country of Origin
    CN
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    73 mm
  • Overall Length
    156 mm
  • Overall Width
    134.4 mm
  • Mounting Type
    Direct
  • For Use With Series
    SY7000
  • Manifold Port(s)
    1/4 NPTF
  • Model
    Base Mounted
  • Number Of Stations
    7
  • Thread Standard
    NPTF
  • Wiring Type
    Individual Connector
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text