Overview
Mfr description
TM-12 TUBE HOLDER
- Multi-tube holder
- Tube O.D.: ø4, ø6, ø8, ø10, ø12
- Material: nylon, soft nylon, polyurethane
- Color: black
Specifications
- Accessory TypeTube Holder
- ManufacturerName (description attribute)SMC
- Weight0.05 lbs
- Country of OriginJP
- SeriesTUBING ACC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data