Motion
NAFD4000-N02
Oil Removing Filter - 0.01 µm Rating, 21 cfm Air Flow Capacity, 220 psi Max, 1/4 NPT Ports, Automatic Drain, Metal Without Sight Glass
MI ITEM #02004920
MFR #NAFD4000-N02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.01 µm Rating, 21 cfm Air Flow Capacity, 220 psi Max, 1/4 NPT Ports, Automatic Drain, Metal Without Sight Glass
MI ITEM #02004920
MFR #NAFD4000-N02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAFD4000-N02 MICRO-MIST SSP 3/8"NPT

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    21 cfm
  • Bowl Options
    Metal Without Sight Glass
  • Port Size
    1/4 NPT
  • Maximum Operating Pressure
    220 psi
  • Drain Type
    Automatic
  • Body Size
    40
  • Overall Length
    2.76 in
  • Overall Height
    6.50 in
  • Thread Standard
    NPT
  • Bowl Capacity
    1.52 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text